Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21804
- Zoro # G922967242
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Thread Sealant Type
PTFE
Fitting Compatibility
Class 125
Side B Thread Type
NPT
Maximum Operating Temperature
400 Degrees F
Maximum Steam Pressure
561 psi @ 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21804
- Zoro #
- G922967242
- UPC #
- 00197666221990
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 2 7/8 in
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 561 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 2 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.