Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21824
- Zoro # G922968430
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Maximum Steam Pressure
267 psi @ 450 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 40
Material Grade
C23000
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21824
- Zoro #
- G922968430
- UPC #
- 00197666222256
- Country of Origin
- China
- Maximum Steam Pressure
- 267 psi @ 450 Degrees F
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Material Grade
- C23000
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Material
- Brass
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 1 1/2 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.