Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21871
- Zoro # G222967508
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Side A Gender
Male
Side A Thread Type
NPT
Wire Rope Length
18 in
Maximum Steam Pressure
731 psi @ 300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21871
- Zoro #
- G222967508
- UPC #
- 00197666214602
- Country of Origin
- China
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 731 psi @ 300 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material Grade
- C23000
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Material
- Brass
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.