Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21884
- Zoro # G422969609
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21884
- Zoro #
- G422969609
- UPC #
- 00197666222621
- Country of Origin
- China
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Material Grade
- C23000
- Application
- Air, Gases, Oils, Potable Water
- Material
- Brass
- Maximum Steam Pressure
- 796 psi @ 300 Degrees F
- Side B Connection Type
- Threaded
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 24 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 24 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.