Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21885
- Zoro # G122968537
product price:Â
$
29.79
/ea
Key Features
Maximum Operating Pressure
125 psi @ 72 Degrees F
Maximum Steam Pressure
796 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21885
- Zoro #
- G122968537
- UPC #
- 00197666217771
- Country of Origin
- China
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Steam Pressure
- 796 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Compatibility
- Class 125
- Material
- Brass
- Maximum Operating Temperature
- 400 Degrees F
- Side B Gender
- Male
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Material Grade
- C23000
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded