Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21899
- Zoro # G922967167
product price:Â
$
43.89
/ea
Key Features
Side A Gender
Male
Wire Rope Length
3 1/2 in
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Maximum Steam Pressure
625 psi @ 300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21899
- Zoro #
- G922967167
- UPC #
- 00197666222645
- Country of Origin
- China
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 625 psi @ 300 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Material
- Brass
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Material Grade
- C23000
- Maximum Operating Temperature
- 400 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.