Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21909
- Zoro # G322967965
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Side B Gender
Male
Thread Sealant Type
PTFE
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21909
- Zoro #
- G322967965
- UPC #
- 00197666222898
- Country of Origin
- China
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Seamless
- Material Grade
- C23000
- Fitting Compatibility
- Class 125
- Maximum Operating Temperature
- 400 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 515 psi @ 300 Degrees F
- Material
- Brass
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 515 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.