Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 12 Long

  • Mfr # ZUSA-PF-18226

  • Zoro # G207033174


product price:  $50.15
/ea

Key Features

Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Pipe Thread Type
NPT
Pipe Fitting Material
Steel (Galvanized)
Overall Pipe Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-18226
Zoro #
G207033174
UPC #
193005250089
Country of Origin
China

Dimensions

Overall Pipe Length
12"
Pipe Size - Pipe Fitting
1-1/4"

Details

Item
Galvanized Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Pipe Thread Type
NPT
Pipe Fitting Material
Steel (Galvanized)
Pipe Schedule
Schedule 40
Plug Construction
Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.