Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 14 NPT 112 Long

  • Mfr # ZUSA-PF-18072

  • Zoro # G807031860


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Pipe Thread Type
NPT
Pipe Schedule
Schedule 40
Pipe Size - Pipe Fitting
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-18072
Zoro #
G807031860
UPC #
193005249212
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Overall Pipe Length
1-1/2"

Details

Item
Galvanized Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Pipe Thread Type
NPT
Pipe Schedule
Schedule 40
Pipe Fitting Material
Steel (Galvanized)
Plug Construction
Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.