Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21298
- Zoro # G322967644
product price:Â
$
9.79
/ea
Key Features
Thread Configuration
Fully Threaded
Side A Thread Type
BSPT
Side A Gender
Male
Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21298
- Zoro #
- G322967644
- UPC #
- 00197666223093
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 3/8 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Configuration
- Fully Threaded
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Side A Gender
- Male
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 1 3/8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.