Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21305
- Zoro # G922968676
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Fully Threaded
Side B Connection Type
Threaded
Nominal Pipe Size
1/2 in
Maximum Steam Pressure
250 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21305
- Zoro #
- G922968676
- UPC #
- 00197666223154
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Fully Threaded
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -40 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 1/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 1 1/8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.