Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21308
- Zoro # G222967591
product price:Â
$
21.99
/ea
Key Features
Fitting Compatibility
Class 150
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Gender
Male
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21308
- Zoro #
- G222967591
- UPC #
- 00197666214237
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Side A Gender
- Male
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 3/4 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 1 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.