Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
Mfr # ZUSA-PF-21350
Zoro # G722968562
product price:Â
$
14.59
/ea
Key Features
Schedule
Schedule 40
Material
Stainless Steel
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21350
- Zoro #
- G722968562
- UPC #
- 00197666223437
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 1/2 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -40 Degrees F
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 8 1/2 in, Schedule Schedule 40