Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21372
- Zoro # G722969590
product price:Â
$
23.29
/ea
Key Features
Fitting Compatibility
Class 150
Nominal Pipe Size
1/2 in
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21372
- Zoro #
- G722969590
- UPC #
- 00197666223659
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 11 1/2 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
Details
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 392 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 11 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.