Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21433
- Zoro # G922969727
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side A Thread Type
NPT
Side B Thread Type
NPT
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21433
- Zoro #
- G922969727
- UPC #
- 00197666224281
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 800.6 Degrees F
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 30 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 30 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.