Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21439
- Zoro # G522967536
product price:Â
$
42.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Schedule
Schedule 40
Side B Gender
Male
Material
Stainless Steel
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21439
- Zoro #
- G522967536
- UPC #
- 00197666224342
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side B Gender
- Male
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 392 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 11 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.