Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21443
- Zoro # G222967492
product price:Â
$
78.29
/ea
Key Features
Metal Pipe Construction
Welded
Schedule
Schedule 40
Material
Stainless Steel
Wire Rope Length
18 in
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21443
- Zoro #
- G222967492
- UPC #
- 00197666224380
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 18 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.