Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21463
- Zoro # G822967915
product price:Â
$
46.69
/ea
Key Features
Wire Rope Length
5 1/2 in
Maximum Operating Temperature
800.6 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21463
- Zoro #
- G822967915
- UPC #
- 00197666224588
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 1/2 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Side A Gender
- Male
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3 in, Overall Length 5 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.