Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21591
- Zoro # G422968893
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
800.6 Degrees F
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 150
Minimum Operating Temperature
-4 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21591
- Zoro #
- G422968893
- UPC #
- 00197666215494
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 48 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.