Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21673
- Zoro # G922968270
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Side B Thread Type
NPT
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Gender
Male
Wire Rope Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21673
- Zoro #
- G922968270
- UPC #
- 00197666217382
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 60 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 60 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.