Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21975
- Zoro # G522969547
product price:Â
$
18.99
/ea
Key Features
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21975
- Zoro #
- G522969547
- UPC #
- 00197666220450
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Fully Threaded
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 5/8 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 1 5/8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.