Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21985
- Zoro # G422967438
product price:Â
$
18.49
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Nominal Pipe Size
1/2 in
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21985
- Zoro #
- G422967438
- UPC #
- 00197666218549
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.