Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22013
- Zoro # G522969264
product price:Â
$
87.29
/ea
Key Features
Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22013
- Zoro #
- G522969264
- UPC #
- 00197666214954
- Country of Origin
- China
- Side A Gender
- Male
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 12 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.