Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22016
- Zoro # G622967504
product price:Â
$
35.59
/ea
Key Features
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Wire Rope Length
2 1/2 in
Side B Connection Type
Threaded
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22016
- Zoro #
- G622967504
- UPC #
- 00197666216781
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Side A Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.