Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22084
- Zoro # G522967475
product price:Â
$
40.99
/ea
Key Features
Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22084
- Zoro #
- G522967475
- UPC #
- 00197666216811
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.