Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-23474
- Zoro # G522967109
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Compatibility
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23474
- Zoro #
- G522967109
- UPC #
- 00197666217412
- Country of Origin
- China
Dimensions
- Overall Length
- 24 in
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Compatibility
- Class 300
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Schedule
- Schedule 80
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Side B Gender
- Male
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 24 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.