Pipe Nipple, Steel, 1 in, NPT , 2 in
- Mfr # ZUSA-PF-21185
- Zoro # G722967718
product price:Â
$
26.79
/ea
Key Features
Side A Gender
Male
Application
Air, Gases, Oils
Maximum Operating Temperature
800.6 Degrees F
Material Grade
20
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21185
- Zoro #
- G722967718
- UPC #
- 00197666232767
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- Pipe Nipple
- Side A Gender
- Male
- Application
- Air, Gases, Oils
- Maximum Operating Temperature
- 800.6 Degrees F
- Material Grade
- 20
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Steel
- Thread Configuration
- Threaded on One End
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Class 6000
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule XXH
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.