Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel, 1 in, NPT , 4 in
- Mfr # ZUSA-PF-21187
- Zoro # G022969320
product price:Â
$
41.59
/ea
Key Features
Side A Connection Type
Threaded
Thread Configuration
Threaded on One End
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Minimum Operating Temperature
-4 Degrees F
Fitting Compatibility
Class 6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21187
- Zoro #
- G022969320
- UPC #
- 00197666232781
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on One End
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 6000
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Unthreaded
- Item
- Pipe Nipple
- Material Grade
- 20
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Material
- Steel
- Schedule
- Schedule XXH
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 4 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.