Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel, 1 in, NPT , 5 in
- Mfr # ZUSA-PF-21188
- Zoro # G222967355
product price:Â
$
55.99
/ea
Key Features
Fitting Compatibility
Class 6000
Wire Rope Length
5 in
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-4 Degrees F
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21188
- Zoro #
- G222967355
- UPC #
- 00197666232798
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Fitting Compatibility
- Class 6000
- Thread Configuration
- Threaded on One End
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Steel
- Schedule
- Schedule XXH
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Finish/Coating
- Black Coated
- Material Grade
- 20
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 5 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.