Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel, 1/2 in, NPT , 2 in
- Mfr # ZUSA-PF-21176
- Zoro # G322969129
product price:Â
$
14.59
/ea
Key Features
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Air, Gases, Oils
Thread Configuration
Threaded on One End
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21176
- Zoro #
- G322969129
- UPC #
- 00197666232705
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Oils
- Thread Configuration
- Threaded on One End
- Fitting Compatibility
- Class 6000
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Material Grade
- 20
- Minimum Operating Temperature
- -4 Degrees F
- Item
- Pipe Nipple
- Schedule
- Schedule XXH
- Material
- Steel
- Finish/Coating
- Black Coated
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.