Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel, 2 in, NPT , 4 in
- Mfr # ZUSA-PF-21200
- Zoro # G522968199
product price:Â
$
77.59
/ea
Key Features
Schedule
Schedule XXH
Fitting Compatibility
Class 6000
Material Grade
20
Thread Configuration
Threaded on One End
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21200
- Zoro #
- G522968199
- UPC #
- 00197666232910
- Country of Origin
- China
- Schedule
- Schedule XXH
- Fitting Compatibility
- Class 6000
- Material Grade
- 20
- Thread Configuration
- Threaded on One End
- Application
- Air, Gases, Oils
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side B Connection Type
- Unthreaded
- Finish/Coating
- Black Coated
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Seamless
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 4 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.