Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel, 2 in, NPT , 6 in
- Mfr # ZUSA-PF-21201
- Zoro # G022969436
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule XXH
Material
Steel
Fitting Compatibility
Class 6000
Maximum Operating Temperature
800.6 Degrees F
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21201
- Zoro #
- G022969436
- UPC #
- 00197666232927
- Country of Origin
- China
- Schedule
- Schedule XXH
- Material
- Steel
- Fitting Compatibility
- Class 6000
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material Grade
- 20
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Unthreaded
- Minimum Operating Temperature
- -4 Degrees F
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.