Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-21198
- Zoro # G022968033
product price:Â
$
88.69
/ea
Key Features
Side B Connection Type
Unthreaded
Material
Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Seamless
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21198
- Zoro #
- G022968033
- UPC #
- 00197666232897
- Country of Origin
- China
- Side B Connection Type
- Unthreaded
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Oils
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 6000
- Maximum Operating Temperature
- 800.6 Degrees F
- Schedule
- Schedule XXH
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material Grade
- 20
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on One End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 6 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.