Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22127
- Zoro # G622969072
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Wire Rope Length
1 5/8 in
Material Grade
ASTM A53
Side B Gender
Male
Application
Air, Gases, Oils, Potable Water
Finish/Coating
Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22127
- Zoro #
- G622969072
- UPC #
- 00197666216941
- Country of Origin
- China
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Black Coated
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Fully Threaded
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Steel
- Maximum Operating Temperature
- 650 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 5/8 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 1 5/8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.