Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22174
- Zoro # G922968638
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22174
- Zoro #
- G922968638
- UPC #
- 00197666217016
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Material
- Steel
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- Black Coated
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Material Grade
- ASTM A53
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 1 1/2 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.