Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22196
- Zoro # G822967939
product price:Â
$
10.29
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Side A Gender
Male
Wire Rope Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22196
- Zoro #
- G822967939
- UPC #
- 00197666232019
- Country of Origin
- China
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Material
- Steel
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Material Grade
- ASTM A53
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Side B Gender
- Male
- Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.