Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22221
- Zoro # G522967581
product price:Â
$
25.99
/ea
Key Features
Side A Gender
Male
Side A Connection Type
Threaded
Wire Rope Length
12 in
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Compatibility
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22221
- Zoro #
- G522967581
- UPC #
- 00197666231913
- Country of Origin
- China
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Material Grade
- ASTM A53
- Thread Configuration
- Threaded on Both Ends
- Material
- Steel
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Finish/Coating
- Black Coated
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Gender
- Male
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.