Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22223
- Zoro # G722969620
product price:Â
$
22.99
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22223
- Zoro #
- G722969620
- UPC #
- 00197666231937
- Country of Origin
- China
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Material
- Steel
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 650 Degrees F
- Item
- Pipe Nipple
- Finish/Coating
- Black Coated
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Material Grade
- ASTM A53
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 10 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.