Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22249
- Zoro # G222967669
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Nominal Pipe Size
2 1/2 in
Thread Sealant Type
PTFE
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22249
- Zoro #
- G222967669
- UPC #
- 00197666232408
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Gender
- Male
- Material
- Steel
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Black Coated
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material Grade
- ASTM A53
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 72 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 72 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.