Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22270
- Zoro # G122967462
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Schedule
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Wire Rope Length
2 1/2 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22270
- Zoro #
- G122967462
- UPC #
- 00197666231517
- Country of Origin
- China
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Material
- Steel
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Material Grade
- ASTM A53
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Finish/Coating
- Black Coated
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.