Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22383
- Zoro # G722967602
product price:Â
$
18.59
/ea
Key Features
Maximum Operating Pressure
125 psi @ 72 Degrees F
Nominal Pipe Size
1 1/2 in
Thread Sealant Type
PTFE
Fitting Compatibility
Class 125
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22383
- Zoro #
- G722967602
- UPC #
- 00197666220993
- Country of Origin
- China
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Material
- Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.