Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22395
- Zoro # G922967372
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Welded
Wire Rope Length
36 in
Material Grade
ASTM A53
Application
Air, Gases, Oils, Potable Water
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22395
- Zoro #
- G922967372
- UPC #
- 00197666221044
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Material Grade
- ASTM A53
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Material
- Steel
- Side B Gender
- Male
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 650 Degrees F
- Item
- Pipe Nipple
- Finish/Coating
- Galvanized
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.