Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22398
- Zoro # G222968857
product price:Â
$
40.15
/ea
Key Features
Minimum Operating Temperature
-20 Degrees F
Thread Sealant Type
PTFE
Material Grade
ASTM A53
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22398
- Zoro #
- G222968857
- UPC #
- 00197666220887
- Country of Origin
- China
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Material Grade
- ASTM A53
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Steel
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.