Pipe Tee, 304 Stainless Steel, Class 3000, 1 in FNPT

  • Mfr # ZUSA-PF-3130

  • Zoro # G7832542


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-3130
Zoro #
G7832542
UPC #
193005426439
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

The USA INDUSTRIALS - ZUSA-PF-3130 is a stainless steel tee pipe fitting manufactured from 304 stainless steel. It features female national pipe threads (FNPT) for its connections and is rated for operation within specified pressure ranges up to 3000 psi. Its construction and design are manufactured in accordance with industry standards ASTM A182, ANSI/ASME B16.11, and ANSI/ASME B1.20.1.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Tee with a 90° branch connection
  • Connection Type: Female National Pipe Thread (FNPT)
  • Pressure Class: Class 3000
  • Maximum Pressure: 3000 psi
  • Nominal Pipe Size: 1 inch
  • Standards: ASTM A182; ANSI/ASME B16.11; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.