PipeNipple, Aluminum, 1/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-21082
- Zoro # G022967500
product price:Â
$
13.59
/ea
Key Features
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Nominal Pipe Size
1/8 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21082
- Zoro #
- G022967500
- UPC #
- 00197666228982
- Country of Origin
- China
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- 6063
- Application
- Air, Non-Potable Water, Oils
- Item
- Pipe Nipple
- Material
- Aluminum
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.