Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 3", NPTxNPT, 18"
- Mfr # ZUSA-PF-21758
- Zoro # G422968336
product price:Â
$
49.49
/ea
Key Features
Side B Thread Type
NPT
Side B Gender
Male
Application
Air, Non-Potable Water, Oils
Side B Connection Type
Threaded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21758
- Zoro #
- G422968336
- UPC #
- 00197666230466
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Fitting Compatibility
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Material
- Aluminum
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Material Grade
- 6063
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.