Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-21272
- Zoro # G222967652
product price:Â
$
31.29
/ea
Key Features
Side A Gender
Male
Application
Air, Gases, Oils, Potable Water
Side B Thread Type
BSPT
Schedule
Schedule 40
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21272
- Zoro #
- G222967652
- UPC #
- 00197666221839
- Country of Origin
- China
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- BSPT
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 125
- Material
- Brass
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.