PipeNipple, Brass, 1/4", BSPTxBSPT, 6"
- Mfr # ZUSA-PF-21250
- Zoro # G222968789
product price:Â
$
20.49
/ea
Key Features
Minimum Operating Temperature
-4 Degrees F
Schedule
Schedule 40
Side B Gender
Male
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21250
- Zoro #
- G222968789
- UPC #
- 00197666221587
- Country of Origin
- China
- Minimum Operating Temperature
- -4 Degrees F
- Schedule
- Schedule 40
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Side B Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Material
- Brass
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Metal Pipe Construction
- Seamless
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.