Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/4", NPTxNPT, 4"
- Mfr # ZUSA-PF-21843
- Zoro # G922967327
product price:Â
$
9.69
/ea
Sold in multiples of 2 for
$19.38
Key Features
Side A Connection Type
Threaded
Wire Rope Length
4 in
Fitting Compatibility
Class 125
Thread Sealant Type
PTFE
Maximum Steam Pressure
282 psi @ 450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21843
- Zoro #
- G922967327
- UPC #
- 00197666215456
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Thread Sealant Type
- PTFE
- Maximum Steam Pressure
- 282 psi @ 450 Degrees F
- Side B Connection Type
- Threaded
- Material
- Brass
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 400 Degrees F
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Material Grade
- C23000
- Side B Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.