Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 2", NPTxNPT, 10"
- Mfr # ZUSA-PF-21904
- Zoro # G022967142
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Wire Rope Length
10 in
Fitting Compatibility
Class 125
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21904
- Zoro #
- G022967142
- UPC #
- 00197666222720
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Material
- Brass
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Material Grade
- C23000
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Steam Pressure
- 625 psi @ 300 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 10 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.